175534X8212FT - Temflex Cotton Friction Tape, 3/4" X 82-1/2', BK

Temflex

  • $10.43 (Each)
  • $10.43 (Each)

  • $625.80 (Per 60)
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
175534X8212FT
Manufacturer
Temflex
Manufacturer's Part Number
7010297809
Description
Temflex Cotton Friction Tape, 3/4" X 82-1/2', BK
Friction Tape, Cotton Cloth Material, Black, Thermosetable Rubber Resin Adhesive Material, +15 °F Operating Temperature, +176 °F Operating Temperature, 82.5 FT Length, 3/4 In Width, 0.41 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
N/A
UPC/GTIN
054007502166 / 00054007502166
Weight per unit
0.4083 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.43 (Each)
Carton
$625.80 (Per 60)
Resources
Images
 
 
175534X8212FT - Large Image
 
175534X8212FT - Small Image
 
175534X8212FT - Large Image
Other Links
 
 
175534X8212FT - Other
 
175534X8212FT - Other
Attachments
 
 
175534X8212FT - Specification Sheet
Brochures
 
 
175534X8212FT - Brochure
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
Cotton Cloth
Material, Color, and Finish
Background Color
Black
Dimensions and Weight
Length
82.5 ft
Width
3/4 in
Descriptions
Product Type
Friction Tape
Long Description
Friction Tape, Cotton Cloth Material, Black, Thermosetable Rubber Resin Adhesive Material, +15 °F Operating Temperature, +176 °F Operating Temperature, 82.5 ft Length, 3/4 in Width, 0.41 lb
Features
3M(TM) Temflex(TM) Friction Tape 1755 is a black friction tape designed to provide mechanical protection against abrasion and cut-through for cable, wire splices and connections insulated with rubber electrical tape. The 13-mil thick tape is composed of a high-quality cotton fabric, coated on both sides with an electrical-grade, solvent-free, rubber adhesive. 3M Temflex Friction Tape 1755 has high break strength and low stretch, making it ideal as a heavy-duty binding and harnessing tape. 3M(TM) Temflex(TM
Short Description
Cotton Friction Tape 1755, 1-1/2 in x 82-1/2 ft, Black, Bulk, 30 RL/CA
Description
TEMFLEX COTTON FRICTION TAPE, 3/4" X 82-1/2', BK
extra long description
3M 7010297809 3M™ Temflex™ Cotton F
Additional Information
Adhesive Material
Thermosetable Rubber Resin
Minimum Operating Temperature
+15 °F
Maximum Operating Temperature
+176 °F
Manufacturer Information
Brand
Temflex
Manufacturers Part Number
1755-3/4X82.5FT
sub brand
Temflex(TM)
GTIN
00054007502166
UPC
054007502166
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight
0.41 lb
Weight per each
0.4083
Carton
60
Uses, Certifications, and Standards
Application
Industrial Construction;Residential Construction;Maintenance And Repair Operation;Communication;Automotive And Marine;Irrigation;Commercial Construction;Mining;Appliance And Fixture;Wind Power;Solar;Utility
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat