302 - Scotch Buried Barricade Tape, 3" X 1000', RD

Scotch

  • $54.46 (Each)
  • $54.46 (Each)

  • $435.68 (Per 8)
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
302
Manufacturer
Scotch
Manufacturer's Part Number
7000031679
Description
Scotch Buried Barricade Tape, 3" X 1000', RD
Barricade Tape, Polyethylene Film Material, Red, Red Legend Color, Polyethylene Film Backing Material, 4400 Psi Tensile Strength, 500 % Elongation At Break, Caution Buried Electric Line Below Legend, English, +300 °F Operating Temperature, 1000 FT Length, 3 In Width, 4 Mil Thickness, 5 Yr Shelf Life, 4.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/EAN/GTIN
051128534618 / 0051128534618 / 00051128534618
Weight per unit
0.5375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.46 (Each)
Carton
$435.68 (Per 8)
Resources
Images
 
 
302 - Large Image
 
302 - Small Image
Attachments
 
 
302 - Specification Sheet
Brochures
 
 
302 - Brochure
Other Links
 
 
302 - Other
 
302 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Background Color
Red
Legend Color
Red
Backing Material
Polyethylene Film
Dimensions and Weight
Length
1000 ft;304.8 m
Width
3 in;76.2 mm
Thickness
4 mil
Descriptions
Features
Scotch(R) Barricade Tapes 300 Series are nominal 2-mil, 3-mil and 4-mil tapes, without adhesive, made with polyethylene film. As a product for displaying warning information, they shall be opaque, orange, yellow or red and printed with the appropriate words.
Long Description
Barricade Tape, Polyethylene Film Material, Red, Red Legend Color, Polyethylene Film Backing Material, 4400 psi Tensile Strength, 500 % Elongation at Break, Caution Buried Electric Line Below Legend, English, +300 °F Operating Temperature, 1000 ft Length, 3 in Width, 4 mil Thickness, 5 yr Shelf Life, 4.25 lb/EA
Short Description
Barricade Tape, Red, "Caution Buried Electric Line Below", Polyethylene Film, 1000 ft;304.8 m L, 8 CA
Special Features
Scotch(R) Barricade Tapes 300 Series are Effective and Economical
Product Type
Barricade Tape
Description
SCOTCH BURIED BARRICADE TAPE, 3" X 1000', RD
extra long description
3M 7000031679 Scotch® Buried Barric
Additional Information
Tensile Strength
4400 psi
Elongation at Break
500 %
language
English
Text/Graphic
Text
Maximum Operating Temperature
+300 °F
Shelf Life
5 yr
Made in USA
yes
package quantity
8 CA
Standards Met
RoHS Compliant 2011/65/EU;ASTM D-1505;ASTM D-1709;ASTM D-882
Manufacturer Information
Brand
Scotch-Seal
Manufacturers Part Number
302-R-3X1000FT
sub brand
Scotch(R)
GTIN
00051128534618
UPC
051128534618
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Barricade Tape
Availability
Manufacturer Status
Inactive
Packaging
Weight
4.25 lb/EA
Weight per each
0.5375
Carton
8
Uses, Certifications, and Standards
Application
Non-Galvanized Metal;Steel;Masonry;Wood;Machinery;Motors;Tools;Cabinets;Toolboxes;Steel Bars;Pipelines;Drums;Conduit;Ducts;Furniture and Ideal for Marking Hazard Area
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat