3903 - Vinyl Duct Tape 3903, Red, 2" X 50 Yd

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3903
Manufacturer
3M
Manufacturer's Part Number
7100148743
Description
Vinyl Duct Tape 3903, Red, 2" X 50 Yd
Duct Tape, Vinyl Material, White, 14 LB/In Tensile Strength, +93 °C Operating Temperature, 45.7 M Length, 50.8 MM Width, 6.3 Mil Thickness, 1.17 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/EAN/GTIN
051131069923 / 0051131069923 / 00051131069923
Weight per unit
1.1732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
3903 - Small Image
 
3903 - Large Image
 
3903 - Large Image
Attachments
 
 
3903 - Specification Sheet
MSDS Sheets
 
 
3903 - MSDS Sheet
Specifications Sheets
 
 
3903 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl
Material, Color, and Finish
Background Color
White
Backing Material
Embossed Vinyl
Dimensions and Weight
Length
45.7 m
Width
50.8 mm
Thickness
6.3 mil;0.16 mm
Descriptions
Long Description
Duct Tape, Vinyl Material, White, 14 lb/in Tensile Strength, +93 °C Operating Temperature, 45.7 m Length, 50.8 mm Width, 6.3 mil Thickness, 1.17 lb
Features
3M(TM) Vinyl Duct Tape 3903 is a hand-tearable general purpose tape with a rubber adhesive and embossed vinyl backing.This tape is ideal for a variety of purposes including temporary repairs,identification,contrast,decoration,securing wiring,bundling,sealing,holding,protecting,and other jobs including applications requiring moisture resistance.
Short Description
Duct Tape, Vinyl, White
Special Features
3M Rubber Adhesive Sticks Fast and Stays Fast On Many Surfaces;Even Irregular Surfaces
Product Type
Duct Tape
Description
VINYL DUCT TAPE 3903,RED,2" X 50 YD
Additional Information
Adhesive Material
Natural Rubber
Tensile Strength
14 lb/in
Maximum Operating Temperature
+93 °C
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
7100148743
GTIN
00051131069923
UPC
051131069923
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
1.17 lb
Weight per each
1.1732
Carton
24
Uses, Certifications, and Standards
Application
Color-Code Pipes;Conduit;Tools;Equipment;and More;Identify Tripping Hazards;General Temporary Repairs;Fine Line Paint Masking;Protect Surfaces From Light Sand or Bead Blasting;Add Decorative Trim That Also Seals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat