512GB0X - Green Grounding Wire Connector (100/Pouch)

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
512GB0X
Manufacturer
3M
Manufacturer's Part Number
512G-POUCH
Description
Green Grounding Wire Connector (100/Pouch)
Wing Wire Connector, (2 to 5 ) #14 Awg Conductor Size, (2 to 3) #10 Awg Conductor Size, Insulated, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
051128590980 / 00051128590980
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Resources
Images
 
 
512GB0X - Small Image
 
512GB0X - Large Image
 
512GB0X - Large Image
Attachments
 
 
512GB0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Wire Twist On
Voltage Rating
94414
insulation
Nylon
Material
Nylon
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Green
Color
Green
Dimensions and Weight
Size
14 - 10 AWG
Descriptions
Long Description
Wing Wire Connector, (2 to 5 ) #14 AWG Conductor Size, (2 to 3) #10 AWG Conductor Size, Insulated, Copper Conductor Material, Green Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb
Features
3M(TM) Electrical Spring Connector 512G is used to connect 2 or more copper conductors in a grounding application.Its nylon construction provides a flame-retardant property to the connector,making it ideal for use in applications that require safety.The spring design allows them to spin on quickly and tighten down easily.3M(TM) Electrical Spring Connector 512G delivers uniform holding power for reliable electrical grounding connections.Wings enable easy,high torque installation.The spring inside the connec
Short Description
Wing Wire Connector, Green, #14 AWG, 100 per pouch
Product Type
Wing Wire Connector
Description
GREEN GROUNDING WIRE CONNECTOR (100/POUCH)
extra long description
3M 512G-POUCH Green Spring Groundin
Additional Information
Minimum Conductor Size
(2 to 5 ) #14 AWG
Maximum Conductor Size
(2 to 3) #10 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Standards Met
Ul;CSA
package quantity
500 BX
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
512G-POUCH
GTIN
00051128590980
UPC
051128590980
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
WIRE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Grounding
Temperature Rating
221 F
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat