MPP+7X7 - Fire Barrier Moldable Putty Pads, RD, 7" X 7"

3M

  • $5.28 (Each)
  • $5.28 (Each)

  • $105.60 (Per 20)
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
MPP+7X7
Manufacturer
3M
Manufacturer's Part Number
7100134123
Description
Fire Barrier Moldable Putty Pads, RD, 7" X 7"
Moldable Putty Pad, Elastomer Base, Red, Pine-Like Odor, 1.25 Specific Gravity, 1/8 In Material Thickness, 7 In Overall Length, 0.33 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115165092 / 00051115165092
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.28 (Each)
Carton
$105.60 (Per 20)
Resources
Images
 
 
MPP+7X7 - Large Image
 
MPP+7X7 - Small Image
 
MPP+7X7 - Large Image
Specifications Sheets
 
 
MPP+7X7 - Specification Sheet
 
MPP+7X7 - Specification Sheet
Attachments
 
 
MPP+7X7 - Specification Sheet
Other Links
 
 
MPP+7X7 - Other
 
MPP+7X7 - Other
 
MPP+7X7 - Other
Brochures
 
 
MPP+7X7 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Elastomer
Color
Red
Dimensions and Weight
Overall Length
7 in
Descriptions
Product Type
Moldable Putty Pad
Long Description
Moldable Putty Pad, Elastomer Base, Red, Pine-Like Odor, 1.25 Specific Gravity, 1/8 in Material Thickness, 7 in Overall Length, 0.33 lb
Features
Our 3M(TM) Fire Barrier Moldable Putty Pads MPP+ are a one-part firestop material used in various fire-rated assemblies, such as electrical box protection. Designed to prevent the spread of fire, smoke and noxious gasses, this intumescent material comes ready to use in convenient 1/10” (2.54 mm) thick pads that are conformable by hand with no mixing or tools. Pads are firestop tested up to 4 hours.
Short Description
Fire Barrier Moldable Putty Pads MPP+, 7 x 7 in
extra long description
3M 7100134123 3M™ Fire Barrier Mold
Description
FIRE BARRIER MOLDABLE PUTTY PADS, RD, 7" X 7"
Additional Information
Physical Form
Putty;Solid
Composition
Methyl Esters of Hydrogenated Rosin;Polybutylene;Sodium Silicate;Zinc Borate;Polymer NJTS;Melamine Phosphate;Glass Wool;4,4'-Isopropylidenediphenol-Epichlorohydrin Polymer;Alpha-Methylstyrene-Isoamylene-Piperylene Polymer;Amorphous Silica;Butadiene-Styrene-Meta-Divinylbenzene Polymer;Water;Rayon Fiber
odor
Pine-Like
specific gravity
1.25
Material Thickness
1/8 in
Standards Met
UL Listed;cUL Listed;FM Approved
package quantity
20 CA
Manufacturer Information
Manufacturers Part Number
MPP+
Brand
Minnesota Mining (3M)
GTIN
00051115165092
UPC
051115165092
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Fire Barrier Moldable Putty Pads MPP
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.33 lb
Weight per each
0.28
Carton
20
Uses, Certifications, and Standards
standard
ASTM E 814 (UL 1479) & CAN/ULC S115
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat