SDR0 - Scotchcode Wire Marker Tape Refill Roll SDR-0

3M

  • $5.25 (Each)
  • $5.25 (Each)

  • $52.50 (Per 10)
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
SDR0
Manufacturer
3M
Manufacturer's Part Number
7000058254
Description
Scotchcode Wire Marker Tape Refill Roll SDR-0
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007093695 / 00054007093695
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.25 (Each)
Carton
$52.50 (Per 10)
Resources
Images
 
 
SDR0 - Large Image
 
SDR0 - Small Image
Attachments
 
 
SDR0 - Specification Sheet
Other Links
 
 
SDR0 - Other
 
SDR0 - Other
Brochures
 
 
SDR0 - Brochure
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
SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-0
Long Description
3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
Special Features
Pre-printed
Product Type
3M™ Scotchcode™ Wire Marker Tape Refill Roll
Features
3M ScotchCode™ Wire Marker Tape Refill Roll SDR tape features a high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces. The SDR tape can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C).
extra long description
3M 7000058254 3M™ ScotchCode™ Wire
Manufacturer Information
Manufacturers Part Number
SDR-0
Brand
3M
sub brand
ScotchCode
GTIN
00054007093695
UPC
054007093695
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Refill
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.007
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat