1154AT14 - 6" Open Cone Shower Trim

Generation Lighting.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1154AT14
Manufacturer
Generation Lighting.
Manufacturer's Part Number
1154AT-14
Description
6" Open Cone Shower Trim
The Recessed Trims Light Recessed Lighting Trim In White Trim / Baffle Enhances The Beauty Of Your Home With Ample Light and Style to Match Today'S Trends.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
785652115127 / 00785652115127
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1154AT14 - Small Image
 
1154AT14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
6" OPEN CONE SHOWER TRIM
Long Description
The Recessed Trims light recessed lighting trim in white trim / baffle enhances the beauty of your home with ample light and style to match today's trends.
Product Type
6"Baffle Shower Trim
Additional Information
Voltage
120.00
bulb type
Par38
Category
Recessed
Safety Rating
Wet
Manufacturer Information
Manufacturers Part Number
1154AT-14
Brand
Generation Lighting.
GTIN
00785652115127
UPC
785652115127
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Decorative 6In Trims
Packaging
Weight per each
0.45
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat