46746 - F32T8 TL941/Alto Shatter Resistant

Shat-R-Shield®

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46746
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
46746
Description
F32T8 TL941/Alto Shatter Resistant
Lamp, Shatter-Resistant, Fluorescent, F32T8 TL941/Alto, 32 Watts, 2600 Initial Lumens, 4100 K, 90 Cri, T Shape, 1 In Dia, 48 In Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life HRS, TL941 Color, Copolymer Coating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585070084 / 00726585070084
Weight per unit
0.513 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
46746 - Other
 
46746 - Other
 
46746 - Other
Images
 
 
46746 - Large Image
 
46746 - Small Image
Attachments
 
 
46746 - Specification Sheet
Brochures
 
 
46746 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Shape
T
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
90
Color
TL941
Dimensions and Weight
Diameter
1
Length
48
Descriptions
Long Description
Lamp, Shatter-Resistant, Fluorescent, F32T8 TL941/ALTO, 32 Watts, 2600 Initial Lumens, 4100 K, 90 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life Hrs, TL941 Color, Copolymer Coating
Special Features
Shatter-Resistant Copolymer Coating
Description
F32T8 TL941/ALTO SHATTER RESISTANT
Product Type
F32T8 TL941/Alto (PK X 30)
extra long description
SHA 46746 F32T8 TL941/ALTO (PK X 30
Additional Information
lumens
2.6k
average life
36000
Base
Medium Bi-Pin (G13)
Manufacturer Information
Brand
Shat-R-Shield®
Manufacturers Part Number
46746
GTIN
00726585070084
UPC
726585070084
Taxonomies, Classifications, and Categories
Type
Straight Linear Fluorescent Lamp
Category Description
Fluorescent
Packaging
Weight per each
0.513
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Industrial, Food Processing, Food Service, Retail, Hospitality, General Lighting
standard
UL® Listed, NSF Non-Food Zone, NSF Splash Zone, ROHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat