53AHALMSSSW4 - SYL

53AHALMSSSW4 - 53W A19 Hal LMP

Sylvania

  • $2.22 (for 1 Each)
  • $2.22 (1 Each)
  • $26.64 (12 Each)
  • $106.56 (48 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    53AHALMSSSW4
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    53AHALMSSSW4-120V/50018
    Description
    53W A19 Hal LMP
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Line BT, TB Shape Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Quartz
    UNSPSC
    39101601 - Halogen lamps
    UPC/GTIN
    046135500183 / 00046135500183
    Weight per unit
    0.12 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $2.22 (1 Each)
    Carton
    $106.56 (48 Each)
    Standard Packaging
    $26.64 (12 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    479 Each
    Resources
    Images
     
     
    53AHALMSSSW4 - Small Image
     
    53AHALMSSSW4 - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    53 W
    Voltage Rating
    ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
    Shape
    CABLE GRIP, CLOSED MESH SINGLE WEAVE TYPE; 18 INCH EYE LENGTH; 15 INCH MESH LENGTH; 15 MESH LENGTH IN INCH; 1.25 TO 1.49 INCH CABLE SIZE; CSA APPROVAL; TIN COATED BRONZE MESH MATERIAL; 1610 LB BREAKING STRENGTH; LOOP EYE TYPE; BRYANT. BRAND
    Material, Color, and Finish
    color rendering index (cri)
    100 Wrms
    Finish
    SOFT WHITE
    color temperature
    POWER FUSE, CLASS H TYPE; 2 INCH; UL 248-7, CSA C22.2 APPROVAL; 250 VAC VOLTAGE RATING; 9/16 INCH DIAMETER; 10 KILOAMPERE INTERRUPTING RATING; 20 AMPERE CURRENT RATING; FERRULE TERMINAL TYPE; FAST ACTING CHARACTERISTICS; BODY STYLE CYLINDRICAL
    Descriptions
    Product Type
    53AHALMSSSW4 120V 48/CS 4/Sku
    Additional Information
    lumens
    1.05k lm
    average life
    1000 WTT
    Base
    Medium Aluminum
    start type
    Instant
    dimmable
    Yes Yes/No
    Manufacturer Information
    Brand
    SYLVANIA
    Manufacturers Part Number
    53AHALMSSSW4-120V/50018
    GTIN
    00046135500183
    UPC
    046135500183
    Taxonomies, Classifications, and Categories
    Type
    TUNGSTEN HALOGEN
    Category Description
    QUARTZ
    Packaging
    Weight per each
    0.12
    Carton
    48
    Package
    12
    Uses, Certifications, and Standards
    Application
    Medium Screwbase or bi-pin
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Alexandria
    View Store
    146 Baton Rouge
    View Store
    275 Bossier City
    View Store
    16 Texarkana

    A-L

    Location Stock Available
    View Store
    1 Fort Smith
    View Store
    4 Lafayette

    M-Z

    Location Stock Available
    View Store
    1 Pineville
    View Store
    16 Shreveport
    View Store
    19 Sulphur


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 53AHALMSSSW4

    Type in the slang term you'd like to suggest.

* All prices subject to change.