60ARS2RP130V - 60W 130V A19 Rough Service Frosted Incan Lamp

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60ARS2RP130V
Manufacturer
Sylvania
Manufacturer's Part Number
60A/RS/2/RP-130V
Description
60W 130V A19 Rough Service Frosted Incan Lamp
OBS12420 Incandescent A19 Bulb Shape Rough Service Inside Frost Finish Medium Aluminum Base 60WATT 130VOLT Retail Pack 24BULBS Per Case 2BULBS Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Line A, P, PS Shape Lamps Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135124204 / 00046135124204
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
60ARS2RP130V - Small Image
 
60ARS2RP130V - Large Image
 
60ARS2RP130V - Large Image
Attachments
 
 
60ARS2RP130V - Specification Sheet
Other Links
 
 
60ARS2RP130V - Other
 
60ARS2RP130V - Other
Tech Bulletins
 
 
60ARS2RP130V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
60 W
Material
Aluminum (Base)
Voltage Rating
130 WTT
Shape
A19
Material, Color, and Finish
color temperature
2850 K
Color Rendering Index
100
Finish
Inside Frost
Base Type
Medium
color rendering index (cri)
100 WTT
Dimensions and Weight
Diameter
2.375 in;60.33 mm
Length
4.438 in;112.71 mm
Descriptions
Product Type
A-Line Incandescent Lamp
Description
60W 130V A19 ROUGH SERVICE FROSTED INCAN LAMP
Short Description
A-Line Incandescent Lamp, C-9, 2850K, 555 lm, 60W, 130V
Additional Information
A19 Shape
Long Description
OBS12420 Incandescent A19 Bulb Shape Rough Service Inside Frost Finish Medium Aluminum Base 60Watt 130Volt Retail Pack 24Bulbs Per Case 2Bulbs Per Package
extra long description
SYL 60A/RS/2/RP-130V/12420 60ARS2RP
Additional Information
Brightness (Lumens)
555 lm
Filament Type
C-9
average life
1000 h
package quantity
24 CA;2 PK
GREEN CERTIFICATION
Yes
lumens
555 lm
Base
Medium
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
60A/RS/2/RP-130V/12420
sub brand
Standard Lamp
GTIN
00046135124204
UPC
046135124204
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Rough Service
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat