F030841XPSSEC03 - 30W T8 48" 41K 85 Cri Min Start 550V

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 30)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F030841XPSSEC03
Manufacturer
Sylvania
Manufacturer's Part Number
FO30841XPSSECO3/22062
Description
30W T8 48" 41K 85 Cri Min Start 550V
30W, 48" Mol, T8 Octron Supersaver Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Suitable For Use On Rapid or Instant Ballasts or Other T8 Ballasts With Minimum Starting Voltage Of 550V, Ecologic3
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135220623 / 00046135220623
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
F030841XPSSEC03 - Large Image
 
F030841XPSSEC03 - Small Image
Attachments
 
 
F030841XPSSEC03 - Specification Sheet
Other Links
 
 
F030841XPSSEC03 - Other
 
F030841XPSSEC03 - Other
Tech Bulletins
 
 
F030841XPSSEC03 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
30
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID & INSTANT START
Shape
T8
Material, Color, and Finish
color rendering index (cri)
85
color temperature
4100
Finish
Phosphor Coated
Descriptions
Description
30W T8 48" 41K 85 CRI MIN START 550V
Product Type
FO30841XPSSECO3 30/CS 1/Sku
extra long description
SYL FO30841XPSSECO3/22062 FO30841XP
Long Description
30W, 48" MOL, T8 OCTRON SuperSaver fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for use on rapid or instant ballasts or other T8 ballasts with minimum starting voltage of 550V, ECOLOGIC3
Additional Information
average life
40000
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
FO30/841/XP/SS/ECO3/22062
sub brand
OCTRON 800 XP SS, ECOLOGIC3
GTIN
00046135220623
UPC
046135220623
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight per each
0.45
Carton
1
Package
30
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat