FP54850H0EC0 - 48" 54W T5HO 5000K Fluorescent Lamp

Sylvania

  • $4.84 (Each)
  • $4.84 (Each)

  • $193.60 (Per 40)
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
FP54850H0EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FP54/850/HO/ECO
Description
48" 54W T5HO 5000K Fluorescent Lamp
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135209499 / 00046135209499
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.84 (Each)
Standard Packaging
$193.60 (Per 40)
Resources
Images
 
 
FP54850H0EC0 - Large Image
 
FP54850H0EC0 - Small Image
 
FP54850H0EC0 - Large Image
Attachments
 
 
FP54850H0EC0 - Specification Sheet
Other Links
 
 
FP54850H0EC0 - Other
 
FP54850H0EC0 - Other
Tech Bulletins
 
 
FP54850H0EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Wattage
54
Lamp Type
PROGRAMMED RAPID START
Shape
T5
Material, Color, and Finish
Finish
Phosphor Coated
Base Type
Miniature 2 Pin
Color Rendering Index
85
color temperature
50000 K
color rendering index (cri)
85
Dimensions and Weight
Diameter
1.67 in
Length
4 ft;48 in
Descriptions
Description
48" 54W T5HO 5000K FLUORESCENT LAMP
Product Type
Fluorescent Lamp
Short Description
Fluorescent Lamp, Miniature 2 Pin, T5HO, 85 CRI, 54 W
extra long description
SYL FP54/850/HO/ECO/20949 FP54850HO
Special Features
COOL WHITE
Long Description
54W, T5 PENTRON high output (HO) fluorescent lamp, 5000K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Additional Information
start type
Programmed Rapid Start
bulb shape
T5HO
average life
40000 h
Brightness (Lumens)
4450 lm @ 77 °F;5000 lm @ 95 °F
ANSI Ballast Code
C78.81 – 2001
Maximum Operating Temperature
77 °F;95 °F
package quantity
40 CA
total harmonic distortion
Ballast Dependent
lumens
4375 Initial Lumens at 25 Degrees C
Base
Miniature Bipin
beam angle
Universal
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
FP54/850/HO/ECO/20949
sub brand
OSRAM SYLVANIA
GTIN
00046135209499
UPC
046135209499
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Package
40
Uses, Certifications, and Standards
Application
High Bay Fixture;Indirect Luminaire;Security Lighting;Signage
standard
ANSI C78.81 - 2001
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat