LED17T8L48FG841S - 17W Led T8 48" 41K Glass

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17T8L48FG841S
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED17T8/L48/FG/841/SUB/G6/75117
Description
17W Led T8 48" 41K Glass
OBS75117 4FT Substitube Led T8 With Frosted Glass Lens, 17W, 82 Cri, 2200 Lumen, 4100K, 36000 HRS Life, Non Dimmable. Compatible With Electronic Instant Start <(>&<)> Programmed Rapid Start T8 Ballasts (Parallel Wiring) With Input Voltage Of 120 277V <(>&<)> 347V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135751172 / 4052899389090 / 00046135751172
Weight per unit
0.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED17T8L48FG841S - Large Image
 
LED17T8L48FG841S - Small Image
Attachments
 
 
LED17T8L48FG841S - Specification Sheet
Other Links
 
 
LED17T8L48FG841S - Other
 
LED17T8L48FG841S - Other
Tech Bulletins
 
 
LED17T8L48FG841S - Tech Bulletin
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
277 VAC
Wattage
17 W
Lamp Type
LED T8
Shape
T8
Material, Color, and Finish
color temperature
4100 k
Style
Tube, double-ended
color rendering index (cri)
82 W
Color
WHITE GLOSS
Dimensions and Weight
Size
1 W
Descriptions
Description
17W LED T8 48" 41K GLASS
Product Type
LED17T8L48FG841SUBG6 10/CS 1/Sku
extra long description
SYL LED17T8/L48/FG/841/SUB/G6/75117
Long Description
OBS75117 4ft SubstiTUBE LED T8 with frosted glass lens, 17W, 82 CRI, 2200 Lumen, 4100K, 36000 hrs life, non dimmable. Compatible with electronic instant start <(>&<)> programmed rapid start T8 ballasts (Parallel wiring) with input voltage of 120 277V <(>&<)> 347V
Additional Information
lumens
2,200 VAC
average life
36000 HR
Base
G13
dimmable
No
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED17T8/L48/FG/841/SUB/G6/7511
sub brand
SubstiTUBE
GTIN
00046135751172
UPC
046135751172
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Status
Inactive
Packaging
Weight per each
0.856
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat