LU1000SUPER5KIT - *Delisted* BLST Lamp

Osram

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU1000SUPER5KIT
Manufacturer
Osram
Manufacturer's Part Number
LU1000/SUPER5-KIT/47659
Description
*Delisted* BLST Lamp
OBS47659 120/208/240/277/480V 5 Tap Magnetic Core and Coil Ballast For 1000W High Pressure Sodium Lamp
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Magnetic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Universal Ballast Unv
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135476594 / 00046135476594
Weight per unit
31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LU1000SUPER5KIT - Large Image
 
LU1000SUPER5KIT - Small Image
Other Links
 
 
LU1000SUPER5KIT - Other
 
LU1000SUPER5KIT - Other
Tech Bulletins
 
 
LU1000SUPER5KIT - Tech Bulletin
Attachments
 
 
LU1000SUPER5KIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Wattage
1000
Voltage Rating
120, 208, 240, 277, 480
amperage rating
9.5/5.5/4.7/4.1/2.4
Lamp Type
LUMALUX HIGH PRESSURE SODIUM
Dimensions and Weight
Height
7.108000000000000
Width
7.100000000000000
Length
9.400000000000000
Descriptions
Product Type
LU1000SUPER5KIT 1/CS 1/Sku
Long Description
OBS47659 120/208/240/277/480V 5 tap magnetic core and coil ballast for 1000W high pressure sodium lamp
Special Features
5 Tap, Magnetic Core and Coil, Circuit Type Constant Wattage Autotransformer, Input Power 1100 WAT
extra long description
SYL LU1000/SUPER5-KIT/47659 LU1000S
Description
*DELISTED* BLST LAMP
Additional Information
Ballast Factor
1
Minimum Starting Temperature
-40.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
start type
Pulse
ANSI Code
S52
Manufacturer Information
Brand
OSRAM
Manufacturers Part Number
LU1000/SUPER5-KIT/47659
GTIN
00046135476594
UPC
046135476594
Taxonomies, Classifications, and Categories
Category Description
UNIVERSAL BALLAST UNV
Type
Magnetic HID Ballast
Packaging
Weight per each
31
Carton
1
Uses, Certifications, and Standards
standard
S52
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat