LU100MULTKIT - *Delisted* Mag Hid Ballast

Osram

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU100MULTKIT
Manufacturer
Osram
Manufacturer's Part Number
LU100/MULTI-KIT/47316
Description
*Delisted* Mag Hid Ballast
OBS47316 120/208/240/277V Multi Tap Magnetic Core and Coil Ballast For 100W High Pressure Sodium Lamp
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Magnetic Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135473166 / 00046135473166
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LU100MULTKIT - Large Image
 
LU100MULTKIT - Small Image
Other Links
 
 
LU100MULTKIT - Other
 
LU100MULTKIT - Other
Tech Bulletins
 
 
LU100MULTKIT - Tech Bulletin
Attachments
 
 
LU100MULTKIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
1.14/.66/.57/.49
Wattage
100
Voltage Rating
120, 208, 240, 277
Lamp Type
LUMALUX HIGH PRESSURE SODIUM
Dimensions and Weight
Width
2.810000000000000
Height
3.500000000000000
Length
3.940000000000000
Descriptions
Product Type
LU100MULTIKIT 1/CS 1/Sku
Long Description
OBS47316 120/208/240/277V multi tap magnetic core and coil ballast for 100W high pressure sodium lamp
Special Features
Multi Tap, Magnetic Core and Coil, High Voltage Pulse Present on Open Circuit, Ground Ballast Core and Metallic Case of Capacitor and Ignitor
Description
*DELISTED* MAG HID BALLAST
extra long description
SYL LU100/MULTI-KIT/47316 LU100MULT
Additional Information
Minimum Starting Temperature
-40.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
start type
Pulse
ANSI Code
S54
Manufacturer Information
Brand
OSRAM
Manufacturers Part Number
LU100/MULTI-KIT/47316
GTIN
00046135473166
UPC
046135473166
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Ballasts And Lighting Controls
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
standard
S54
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat