LU150MULTIKIT - Magc Hid Bal

Osram

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LU150MULTIKIT
Manufacturer
Osram
Manufacturer's Part Number
LU150/MULTI-KIT/47335
Description
Magc Hid Bal
OBS47335 120/208/240/277V Multi Tap Magnetic Core and Coil Ballast For 150W High Pressure Sodium Lamp
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Universal Ballast Unv
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135473357 / 00046135473357
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LU150MULTIKIT - Large Image
 
LU150MULTIKIT - Small Image
Attachments
 
 
LU150MULTIKIT - Specification Sheet
Other Links
 
 
LU150MULTIKIT - Other
 
LU150MULTIKIT - Other
Tech Bulletins
 
 
LU150MULTIKIT - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
1.66/.96/.83/.72
Voltage Rating
120, 208, 240, 277
Wattage
150
Lamp Type
Metal Halide/S55
Dimensions and Weight
Width
2.810000000000000
Height
3.850000000000000
Length
3.940000000000000
Descriptions
Description
MAGC HID BAL
Product Type
LU150MULTIKIT 1/CS 1/Sku
Long Description
OBS47335 120/208/240/277V multi tap magnetic core and coil ballast for 150W high pressure sodium lamp
Special Features
Multi Tap, Magnetic Core and Coil, High Voltage Pulse Present on Open Circuit, Ground Ballast Core and Metallic Case of Capacitor and Ignitor
extra long description
SYL LU150/MULTI-KIT/47335 LU150MULT
Additional Information
Minimum Starting Temperature
-40.000000000000000
total harmonic distortion
<20
Power Factor
>0.9
Ballast Factor
1
start type
Pulse
ANSI Code
S55
Manufacturer Information
Brand
OSRAM
Manufacturers Part Number
LU150/MULTI-KIT/47335
GTIN
00046135473357
UPC
046135473357
Taxonomies, Classifications, and Categories
Category Description
UNIVERSAL BALLAST UNV
Type
Ballasts And Lighting Controls
Packaging
Weight per each
8
Carton
1
Uses, Certifications, and Standards
standard
S55
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat