QTP2X96T12UNVIS - Electronic Ballast

Osram Sylvania Inc.

  • $80.00 (Each)
  • $80.00 (Each)

  • $240.00 (Per 3)
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
QTP2X96T12UNVIS
Manufacturer
Osram Sylvania Inc.
Manufacturer's Part Number
QTP2X96T12UNVIS
Description
Electronic Ballast
Professional Type; 11 Inch Length X 3.15 Inch Width X 1.85 Inch Height Size; -29 Deg C Min. Starting Temperature; 10 Percent Max. THD; 50/60 Hertz Frequency Rating; Ul, Csa, FCC Approval; 2 Lamp(S); F96T12/D41/Eco, F96T12/CW/SS, F72T12/CW, F48T12/CW, F48T12/SS/CW, F96T12/D41/Eco, F96T12/CW/SS, F72T12/CW Lamp Type; 96 Watt Lamp Wattage; 120 to 277 Volt Ac Input Voltage; 1.12/0.5 to 0.52/0.24 Amp Input Current; Parallel Wiring; 62 to 134 Watt At 120 Volt, 61 to 130 Watt At 277 Volt Input Power; Instant Start
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
-
UPC/EAN/GTIN
046135503085
Weight per unit
2.3267 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.00 (Each)
Standard Packaging
$240.00 (Per 3)
Resources
Images
 
 
QTP2X96T12UNVIS - Small Image
 
QTP2X96T12UNVIS - Large Image
Attachments
 
 
QTP2X96T12UNVIS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
2 A
Number of Conductors
400 CFM
Voltage Rating
6826 BTU/Hr at 208 V, 13648 BTU/Hr at 240 V
Lamp Wattage
96 W
Lamp Type
F96T12/D41/ECO
Current Rating
WALL RACK, STANDARD SWING GATE TYPE; GRAY FINISH; 23 INCH; 23 WIDTH IN INCH; 24.5 INCH; 24.5 HEIGHT IN INCH; 25 INCH; 25 DEPTH IN INCH; UL APPROVAL; CABLE MANAGEMENT, NETWORK EQUIPMENT APPLICATION; SCREW MOUNTING; APPLICABLE STANDARD EIA-310-D COMPLIANT
Material, Color, and Finish
Conductor Material
23-13/16 Inch L x 23-13/16 Inch W x 9-1/8 Inch H
Descriptions
Product Type
Electronic Linear Fluorescent Ballast
Long Description
ELECTRONIC BALLAST, INSTANT START; F96T12/D41/ECO LAMP; STRAIGHT LAMP; 2 LAMP(S); 96 W LAMP WATTAGE; INPUT VOLTAGE 120 TO 277 V; INPUT CURRENT 1.12/0.5 AMPERE; INPUT POWER 134/130 W; 0.86 BALLAST FACTOR; QTP MODEL; RATED LUMEN 6420 LM
Description
ELECTRONIC BALLAST
Commodity Description
ELECTRONIC LINEAR FLUORESCENT BALLASTS
Construction
Q313A1188
Additional Information
RATED LUMEN 6420 LM; EFFICIENCY FACTOR 0.66
Additional Information
Accuracy
-20 Deg F
Ballast Factor
0.86 in
Input Current
1.12/0.5 AMPERE
Input Voltage
120 TO 277 V
Input Power
134/130 W
Conduit Diameter
FAN FORCED CEILING HEATER, 16-3/4 INCH L X 16-3/4 INCH W X 8-9/16 INCH H SIZE; 3 PHASE(S); ETL (CANADA AND US) APPROVAL; 208 V VOLTAGE RATING; CEILING/SURFACE MOUNTING; 5 KW POWER RATING; STEEL HOUSING MATERIAL; WHITE POWDER COATED HOUSING FINISH
Starting Type
INSTANT
Lamp Style
STRAIGHT
Manufacturer Information
Manufacturers Part Number
QTP2X96T12UNVIS
Brand
OSRAM SYLVANIA INC.
Model
QTP
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
2.3267
Carton
1
Package
3
Uses, Certifications, and Standards
Operating Temperature
70395724172
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat