05371814373 - 3/4" Insulating Sleeve

T&B Ind Fitting

  • $2.99 (Each)
  • $2.99 (Each)

  • $298.73 (Per 100)

  • $597.46 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
05371814373
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
053-71814-373
Description
3/4" Insulating Sleeve
Insulating Sleeve, Nylon Material, Blue, 3/4 In Recovered Diameter, 0.005 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
786210964591 / 00786210964591
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.99 (Each)
Carton
$2.99 (Each)
Standard Packaging
$597.46 (Per 200)
Resources
Other Links
 
 
05371814373 - Other
Images
 
 
05371814373 - Large Image
 
05371814373 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Insulating Sleeve
Long Description
Insulating Sleeve, Nylon Material, Blue, 3/4 in Recovered Diameter, 0.005 lb/EA
Short Description
3/4" Insulating Sleeve, Nylon, Blue
Special Features
Especially Suited for use with Flexible Metallic Conduit
Description
3/4" INSULATING SLEEVE
extra long description
ABB 053-71814-373 3/4IN INSULATING
Additional Information
Maximum Recovered Diameter
3/4 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
1 CT;200 PK
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
053-71814-373
Brand
T&B Ind Fitting
sub brand
T&B
GTIN
00786210964591
UPC
786210964591
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.005 lb/EA
Weight per each
0.005
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat