0537181479 - 3" Insulating Sleeve

Ty-Rap

  • $25.22 (Each)
  • $25.22 (Each)

  • $630.48 (Per 25)

  • $2,521.93 (Per 100)
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
0537181479
Manufacturer
Ty-Rap
Manufacturer's Part Number
053-71814-79
Description
3" Insulating Sleeve
Insulating Sleeve, Nylon Material, 3 In Recovered Diameter, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210531915 / 5414363003717 / 00786210531915
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.22 (Each)
Carton
$630.48 (Per 25)
Resources
Other Links
 
 
0537181479 - Other
Images
 
 
0537181479 - Large Image
 
0537181479 - Small Image
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
Nylon
Descriptions
Product Type
Insulating Sleeve
Special Features
Especially Suited for use with Flexible Metallic Conduit
Long Description
Insulating Sleeve, Nylon Material, 3 in Recovered Diameter, 0.01 lb/EA
Short Description
3" Insulating Sleeve, Nylon
Description
3" INSULATING SLEEVE
extra long description
ABB 053-71814-79 3IN INSULATING SLE
Additional Information
Maximum Recovered Diameter
3 in
Standards Met
UL Listed E23018;CSA Certified
Made in USA
yes
package quantity
50 CT;25 PK
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
053-71814-79
Brand
Ty-Rap
sub brand
Ty-Rap
GTIN
00786210531915
UPC
786210531915
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
25
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat