500SC - BM Clamp 1/4-20THR 15/16

Steel City

  • $3.82 (Each)
  • $3.82 (Each)

  • $191.22 (Per 50)

  • $382.45 (Per 100)
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
500SC
Manufacturer
Steel City
Manufacturer's Part Number
500-SC
Description
BM Clamp 1/4-20THR 15/16
Beam Clamp, Malleable Iron Material, 1-1/4 In Length, 1/4 In - 20 Thread Size, 1/4 In Diameter, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162905 - Beam clamps
UPC/EAN/GTIN
785991509502 / 5415022163865 / 00785991509502
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Carton
$191.22 (Per 50)
Resources
360 Images
 
 
500SC - 360 Image
Images
 
 
500SC - Large Image
 
500SC - Large Image
 
500SC - Large Image
 
500SC - Large Image
 
500SC - Small Image
 
500SC - Large Image
Other Links
 
 
500SC - Other
Attachments
 
 
500SC - Specification Sheet
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
Malleable Iron
Dimensions and Weight
Diameter
1/4 in
Width
1
Length
1-1/4
Descriptions
Product Type
Beam Clamp
Description
BM CLAMP 1/4-20THR 15/16
Long Description
Beam Clamp, Malleable Iron Material, 1-1/4 in Length, 1/4 in - 20 Thread Size, 1/4 in Diameter, 0.22 lb
Short Description
Beam Clamp, Malleable Iron, 1-1/4 in
extra long description
ABB 500-SC BEAM CLAMP.
Special Features
Supports threaded rod, threaded brindle rings and electrical boxes
Additional Information
Thread Size
1/4 in - 20
Standards Met
CSA 63683 Certified
package quantity
100 PK
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
500-SC
GTIN
00785991509502
UPC
785991509502
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Clamp, Beam
Packaging
Weight
0.22 lb
Weight per each
0.22
Carton
50
Uses, Certifications, and Standards
standard
CSA 63683
Application
For hanging rod
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat