A10038 - 3/8" Spring Nut

Superstrut

  • $2.90 (Each)
  • $2.90 (Each)

  • $289.76 (Per 100)

Availability: In Stock Locally
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
A10038
Manufacturer
Superstrut
Manufacturer's Part Number
A100 3/8
Description
3/8" Spring Nut
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 1 Hole, 9.06 LB/100
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161721 - Spring nuts
UPC/EAN/GTIN
616013296219 / 5414363147060 / 00616013296219
Weight per unit
0.091 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$289.76 (Per 100)
Resources
Images
 
 
A10038 - Large Image
 
A10038 - Small Image
 
A10038 - Large Image
Other Links
 
 
A10038 - Other
Attachments
 
 
A10038 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Electro-galvanized
Color
Silver
Dimensions and Weight
Length
1.338 in;33.99 mm
Width
0.785 in;19.9 mm
Height
0.358 in;9.1 mm
Size
3/8 in
Descriptions
Description
3/8" SPRING NUT
Product Type
Spring Nut
Long Description
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 in Length, 0.785 in Width, 0.358 in Height, 3/8 in Size, UNC Connection, 3/8 in - 16 Connection Size, 1 hole, 9.06 lb/100
Features
Nut, Spring, Size 3/8 Inch, Steel, For use with A and C Series Channel and Inserts
Short Description
Spring Nut, Steel, Electro-Galvanized, 3/8 in
Special Features
All Springs shall Mechanically Attached to Channel Nut
extra long description
ABB A100 3/8 REG SPRING NUT SZ 3/8I
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Connection Type
UNC
connection size
3/8 in - 16
Number of Holes
1
for use with
A and C Series Channel and Inserts
package quantity
100 CT
Made in USA
yes
Thread Size
3/8 - 16
Thread Type
Unified National Coarse (UNC)
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
A100 3/8
sub brand
Superstrut(R)
GTIN
00616013296219
UPC
616013296219
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight
9.06 lb/100
Weight per each
0.091
Carton
100
Uses, Certifications, and Standards
Application
For use with A and C series channel and inserts
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat