A1202HS10PG - 12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut

Superstrut

  • $107.90 (Per 10 Feet)
  • $10.79 (Per Foot)

  • $107.90 (Per 10 Feet)

  • $1,079.00 (Per 100 Feet)

  • $2,697.50 (Per 250 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1202HS10PG
Manufacturer
Superstrut
Manufacturer's Part Number
A1202HS 10PG
Description
12G 1-5/8"X1-5/8" 10FT Pgal BK to BK HS Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 2 Channels, 360 LB/100
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013016039 / 00616013016039
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$10.79 (Per Foot)
Carton
$107.90 (Per 10 Feet)
Standard Packaging
$2,697.50 (Per 250 Feet)
Resources
Images
 
 
A1202HS10PG - Large Image
 
A1202HS10PG - Large Image
 
A1202HS10PG - Small Image
 
A1202HS10PG - Large Image
Other Links
 
 
A1202HS10PG - Other
Attachments
 
 
A1202HS10PG - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Length
10 ft
Height
1-5/8 in
Thickness
12 AWG
Width
1.625
Depth
1-5/8
Descriptions
Product Type
Half-Slot Channel
Standard Channel
Long Description
Half-Slot Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 2 Channels, 360 lb/100
Short Description
1-5/8" x 3-1/4" Half-Slot Channel, Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Description
12G 1-5/8"X1-5/8" 10FT PGAL BK TO BK HS STRUT
similar brands
Unistrut
extra long description
ABB A1202HS 10PG HALF SLOT CHNL BK-
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in
Number of Channels
2
package quantity
10 PK;250 CT
Made in USA
yes
gauge
12 Gauge
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A1202HS 10PG
sub brand
Superstrut(R)
GTIN
00616013016039
UPC
616013016039
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
360 lb/100
Weight per foot
3.6
Carton
10
Package
250
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat