AB10058 - 5/8" Strut Nut W/O Spring

Superstrut

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 250)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AB10058
Manufacturer
Superstrut
Manufacturer's Part Number
AB100 5/8
Description
5/8" Strut Nut W/O Spring
Strut Nut, Steel, Gold Galvanized, Gold, 1.338 In Width, 0.358 In Height, 5/8 In Size, Unc Connection, 5/8 In - 11 Connection Size, 8.5 LB/100
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
31161708 - Channel nuts
UPC/GTIN
616013296790 / 00616013296790
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AB10058 - Large Image
 
AB10058 - Large Image
 
AB10058 - Small Image
Specifications Sheets
 
 
AB10058 - Specification Sheet
Other Links
 
 
AB10058 - Other
Attachments
 
 
AB10058 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Gold Galvanized
Color
Gold
Dimensions and Weight
Size
5/8 in
Height
0.358
Width
1.338
Descriptions
Description
5/8" STRUT NUT W/O SPRING
Product Type
Strut Nut
Long Description
Strut Nut, Steel, Gold Galvanized, Gold, 1.338 in Width, 0.358 in Height, 5/8 in Size, UNC Connection, 5/8 in - 11 Connection Size, 8.5 lb/100
Features
Nut, Universal Springless Channel, Size 5/8 Inch, Steel, For use with All Series Channel and Inserts
Short Description
Strut Nut, Steel, Gold Galvanized, 5/8 in
Special Features
Gold Galvanized Finish Provides all the Features and Protection without the Use of Chemical Compound
extra long description
ABB AB100 5/8 UNIV SPRLESS CHNL NUT
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Connection Type
UNC
connection size
5/8 in - 11
for use with
All Channels
package quantity
50 CT;250 PK
Made in USA
yes
Thread Size
5/8 - 11
Thread Type
Springless
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB100 5/8
sub brand
Superstrut(R)
GTIN
00616013296790
UPC
616013296790
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Packaging
Weight
8.5 lb/100
Weight per each
0.085
Carton
50
Package
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat