AB201SS - 90D Angle FTG

Superstrut

  • $44.97 (Each)
  • $44.97 (Each)

  • $2,248.28 (Per 50)

  • $4,496.57 (Per 100)
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
AB201SS
Manufacturer
Superstrut
Manufacturer's Part Number
AB201SS
Description
90D Angle FTG
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 1-5/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
30101505 - Stainless steel angles
UPC/GTIN
616013257166 / 00616013257166
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.97 (Each)
Carton
$2,248.28 (Per 50)
Resources
Images
 
 
AB201SS - Large Image
 
AB201SS - Small Image
Other Links
 
 
AB201SS - Other
Attachments
 
 
AB201SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Material Specification
Type 304
Dimensions and Weight
Length
1-5/8
Thickness
1/4 in
Descriptions
Product Type
90DEG FTG H2.25 L1.625 W1.625 SS
Description
90D ANGLE FTG
extra long description
ABB AB201SS 90DEG FTG H2.25 L1.625
Long Description
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 1-5/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Stainless Steel
Special Features
Excellent corrosion reisistance
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
AB201SS
GTIN
00616013257166
UPC
616013257166
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
90 degree Angle Fittings
Packaging
Weight per each
0.34
Carton
50
Uses, Certifications, and Standards
Application
For use in metal framing applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat