B120AUPC - 1G 20IN3 Nail-On Box

Carlon

  • $1.01 (Each)
  • $1.01 (Each)

  • $100.63 (Per 100)

Availability: In Stock Locally
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
B120AUPC
Manufacturer
Carlon
Manufacturer's Part Number
B120AUPC
Description
1G 20IN3 Nail-On Box
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 3.26 In Height, 20 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/EAN/GTIN
034481020608 / 5415022505047 / 00034481020608
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.01 (Each)
Carton
$100.63 (Per 100)
Resources
Images
 
 
B120AUPC - Large Image
 
B120AUPC - Small Image
 
B120AUPC - Large Image
Specifications Sheets
 
 
B120AUPC - Specification Sheet
Other Links
 
 
B120AUPC - Other
Attachments
 
 
B120AUPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Height
3.26 in;82.9 mm
Length
3.69 in;93.6 mm
Width
2.25 in;57 mm
Descriptions
Product Type
Outlet Box
Description
1G 20IN3 NAIL-ON BOX
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Long Description
Outlet Box, PVC Material, Blue, 20 cu.in Capacity, 1 Gang, Rectangular, Nail-On, 3.69 in Length, 2.25 in Width, 3.26 in Height, 20 lb/100
Features
One-Gang Nail-On New Work Outlet Box, Volume 20 Cubic Inches, Length 3-7/8 Inches, Width 2-1/4 Inches, Depth 3-1/4 Inches, Color Blue, Material PVC, Mounting Means Captive Nails
Short Description
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Nail-On, 20 cu.in
extra long description
ABB B120A-UPC 1G 20 CU IN ZIP BOX W
Additional Information
Mounting Type
Nail-On
Standards Met
UL E11461 Listed
package quantity
100 CT
Made in USA
yes
Knockouts
Yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
B120AUPC
sub brand
Carlon(R)
GTIN
00034481020608
UPC
034481020608
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
20 lb/100
Weight per each
0.2
Carton
100
Uses, Certifications, and Standards
Capacity
20 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat