B1400HS10SS - 13/16X1-5/8 Slot SS Strut

Superstrut

  • $218.96 (Per 10 Feet)
  • $21.90 (Per Foot)

  • $218.96 (Per 10 Feet)

  • $2,189.55 (Per 100 Feet)

  • $10,947.75 (Per 500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B1400HS10SS
Manufacturer
Superstrut
Manufacturer's Part Number
B1400HS 10SS
Description
13/16X1-5/8 Slot SS Strut
Half-Slot Channel, Stainless Steel, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 87 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101805 - Stainless steel channels
UPC/GTIN
616013100325 / 00616013100325
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$21.90 (Per Foot)
Carton
$218.96 (Per 10 Feet)
Standard Packaging
$10,947.75 (Per 500 Feet)
Resources
Images
 
 
B1400HS10SS - Large Image
 
B1400HS10SS - Small Image
 
B1400HS10SS - Large Image
Other Links
 
 
B1400HS10SS - Other
Attachments
 
 
B1400HS10SS - Specification Sheet
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
Stainless Steel
Dimensions and Weight
Length
10 ft
Height
13/16 in
Thickness
14 AWG
Width
1.625
Depth
13/16 In
Descriptions
Description
13/16X1-5/8 SLOT SS STRUT
Product Type
Half-Slot Channel
Standard Channel
Long Description
Half-Slot Channel, Stainless Steel, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 87 lb/ft
Short Description
1-5/8"X1-5/8" Half-Slot Channel, Stainless Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
extra long description
ABB B1400HS 10SS HS CHNL 14GA 1-5/8
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in
package quantity
10 PK;500 CT
Made in USA
yes
gauge
14 Gauge
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
B1400HS 10SS
sub brand
Superstrut(R)
GTIN
00616013100325
UPC
616013100325
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Type
Metal Channels
Availability
minimum qty
10
Packaging
Weight
87 lb/ft
Weight per foot
0.87
Carton
10
Package
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat