CB205 - 1-1/2" Z Spacer

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CB205
Manufacturer
Steel City
Manufacturer's Part Number
CB 205
Description
1-1/2" Z Spacer
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 1-1/2 Inch, Die-Cast Zinc
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Spacers Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785991406085 / 5415022253535 / 00785991406085
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CB205 - Large Image
 
CB205 - Small Image
Other Links
 
 
CB205 - Other
Attachments
 
 
CB205 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Descriptions
Description
1-1/2" Z SPACER
Product Type
1-1/2INCH Pipespacer, RGD/Imc/Emt, DC
extra long description
ABB CB 205 1-1/2INCH PIPESPACER,RGD
Long Description
Spacer, Rigid/Intermediate or Thinwall Pipe, Trade Size 1-1/2 Inch, Die-Cast Zinc
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
CB 205
Brand
Steel City
GTIN
00785991406085
UPC
785991406085
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Pipe Straps & Spacers
Packaging
Weight per each
0.195
Carton
20
Package
100
Uses, Certifications, and Standards
Application
For use with rigid/IMC or EMT conduits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat