E14714SS - 1/4" SS Flat Washer

Superstrut

  • $11.49 (Each)
  • $11.49 (Each)

  • $1,148.84 (Per 100)

  • $11,488.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E14714SS
Manufacturer
Superstrut
Manufacturer's Part Number
E147-1/4SS
Description
1/4" SS Flat Washer
Washer, Flat, Size 1/4 Inch, Type 304 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
616013106013 / 00616013106013
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.49 (Each)
Carton
$1,148.84 (Per 100)
Standard Packaging
$11,488.40 (Per 1,000)
Resources
Images
 
 
E14714SS - Large Image
 
E14714SS - Small Image
Other Links
 
 
E14714SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Thickness
0.8 in
Descriptions
extra long description
ABB E147-1/4SS STRUT,1/4FLATWASHER,
Description
1/4" SS FLAT WASHER
Product Type
Strut, 1/4FLATWASHER, SS304
Long Description
Washer, Flat, Size 1/4 Inch, Type 304 Stainless Steel
Additional Information
Inside Diameter
0.312 in
outside diameter
0.734 in
Manufacturer Information
Manufacturers Part Number
E147-1/4SS
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00616013106013
UPC
616013106013
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Threaded Products & Hardware (Series 100)
Packaging
Weight per each
0.004
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For use with channel and channel fittings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat