E977EC - 3/4" 2H PVC Cond Clamp

Carlon

  • $1.95 (Each)
  • $1.95 (Each)

  • $194.60 (Per 100)
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
E977EC
Manufacturer
Carlon
Manufacturer's Part Number
E977EC
Description
3/4" 2H PVC Cond Clamp
Conduit Clamp, Size 3/4 Inch, Length 2.40 Inches, Width 0.50 Inches, Height 1.255 Inches, Material PVC, Color Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
034481069423 / 5415022420326 / 00034481069423
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.95 (Each)
Carton
$194.60 (Per 100)
Resources
Images
 
 
E977EC - Large Image
 
E977EC - Small Image
Other Links
 
 
E977EC - Other
Attachments
 
 
E977EC - Specification Sheet
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
Non-Metallic
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 Inch PVC Conduit Clamp
Description
3/4" 2H PVC COND CLAMP
extra long description
ABB E977EC 3/4 INCH PVC CONDUIT CLA
Long Description
Conduit Clamp, Size 3/4 Inch, Length 2.40 Inches, Width 0.50 Inches, Height 1.255 Inches, Material PVC, Color Gray
Special Features
Non-Metallic Clamps Offer the Same Chemical Resistance as Carlon Non-Metallic Conduits for a Complete, Corrosion Resistant System
Manufacturer Information
Manufacturers Part Number
E977EC
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00034481069423
UPC
034481069423
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamps & Support Straps
Packaging
Weight per each
0.02
Carton
100
Uses, Certifications, and Standards
Application
UV inhibited for use in direct sunlight
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat