E9812D - 1/2" 2G NM Fusebox

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E9812D
Manufacturer
Carlon
Manufacturer's Part Number
E9812D
Description
1/2" 2G NM Fusebox
Two Gang 2FSC Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 1/2 Inch, 2 Hubs, Material PVC, Color Gray, Pack Of 10
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121332 - Electrical junction box
UPC/EAN/GTIN
034481050964 / 5415022420555 / 00034481050964
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E9812D - Large Image
 
E9812D - Small Image
Other Links
 
 
E9812D - Other
Attachments
 
 
E9812D - Specification Sheet
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
PVC
Dimensions and Weight
Size
1/2 INCH
Descriptions
Product Type
1/2 Inch 2FSC 2-Gang WP Box
Description
1/2" 2G NM FUSEBOX
extra long description
ABB E9812D 1/2 INCH 2FSC 2-GANG WP
Long Description
Two Gang 2FSC Box, Volume 32 Cubic Inches, Length 4.620 Inches, Width 4.620 Inches, Depth 1.980 Inches, Conduit Size 1/2 Inch, 2 Hubs, Material PVC, Color Gray, Pack of 10
Special Features
All Sizes Take Standard Covers and Accessories or Devices
Additional Information
Knockouts
Yes
Manufacturer Information
Manufacturers Part Number
E9812D
Brand
Carlon
GTIN
00034481050964
UPC
034481050964
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Rigid Non-Metallic FS & FD Boxes & Covers
Packaging
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
Application
For through terminations where two devices or additional wiring capacity is required
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat