H075TB - 3/4" Myers Hub

T&B Ind Fitting

  • $11.62 (Each)
  • $11.62 (Each)

  • $290.55 (Per 25)

  • $1,162.21 (Per 100)
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
H075TB
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
H075TB
Description
3/4" Myers Hub
3/4 Inch Zinc Hub Connector With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210896045 / 5414363152330 / 00786210896045
Weight per unit
0.296 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.62 (Each)
Carton
$290.55 (Per 25)
Standard Packaging
$1,162.21 (Per 100)
Resources
360 Images
 
 
H075TB - 360 Image
Images
 
 
H075TB - Large Image
 
H075TB - Large Image
 
H075TB - Large Image
 
H075TB - Large Image
 
H075TB - Small Image
 
H075TB - Large Image
Attachments
 
 
H075TB - Specification Sheet
Other Links
 
 
H075TB - Other
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
Zinc
Shape
Straight
Dimensions and Weight
Size
3/4 INCH
Hub Size
3/4 in
Height
1-19/32 in
Diameter
1-7/16 in
Descriptions
Long Description
Hub Connector, 3/4 in Trade Size, Straight, Insulated, NPT Connection, 3/4 in Hub Size, 1-19/32 in Height, 1-7/16 in Diameter, 29.63 lb/100
Special Features
Sealing Ring and Groove with Innovative Profile Better Than Standard O-Ring
Description
3/4" MYERS HUB
Product Type
Hub Connector
Short Description
Hub Connector, 3/4 in
extra long description
ABB H075TB 3/4 INCH ZINC CONDUIT HU
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
NPT
for use with
Rigid Conduit
package quantity
25 PK (Inner);100 PK (Outer)
Made in USA
yes
Standards Met
UL File No: E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
H075TB
GTIN
00786210896045
UPC
786210896045
Taxonomies, Classifications, and Categories
Type
Hub Connector
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
29.63 lb/100
Weight per each
0.296
Carton
25
Package
100
Uses, Certifications, and Standards
Temperature Rating
105 C
Application
To Connect Threaded Metal Conduit to a Threadless Opening in a Box or Enclosure
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat