J2BB - 1-1/4" - 2" Bronze Ground Clamp, # 2

Blackburn Grounding

  • $24.53 (Each)
  • $24.53 (Each)

  • $1,226.25 (Per 50)

  • $2,452.50 (Per 100)
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
J2BB
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
J2-BB
Description
1-1/4" - 2" Bronze Ground Clamp, # 2
Cast Bronze Ground Clamp For Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786801138 / 5415022348910 / 00783786801138
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.53 (Each)
Carton
$1,226.25 (Per 50)
Resources
Images
 
 
J2BB - Large Image
 
J2BB - Large Image
 
J2BB - Large Image
 
J2BB - Large Image
 
J2BB - Small Image
Other Links
 
 
J2BB - Other
Attachments
 
 
J2BB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
1-1/4" - 2" BRONZE GROUND CLAMP, # 2
Product Type
Cast BRZ GRD Clamp 10-2
extra long description
ABB J2-BB CAST BRZ GRD CLAMP 10-2
Long Description
Cast Bronze Ground Clamp for Wire Range 10 - 2, Water Pipe Size 1 1/4 - 2
Special Features
Cast of high-strength, highly conductive copper alloy
Manufacturer Information
Manufacturers Part Number
J2-BB
Brand
Blackburn Grounding
GTIN
00783786801138
UPC
783786801138
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
GROUND CLAMP
Packaging
Weight per each
0.375
Carton
50
Uses, Certifications, and Standards
standard
UL E3060
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat