L11509C - 11" Natural Nylon Cable Tie

Catamount

  • $0.15 (Each)
  • $0.15 (Each)

  • $14.80 (Per 100)

  • $740.00 (Per 5,000)
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
L11509C
Manufacturer
Catamount
Manufacturer's Part Number
L-11-50-9-C
Description
11" Natural Nylon Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.64 MM Length, 0.0625 In (Minimum);3.0 In (Maximum) Bundle Diameter, 0.186 In Width, 0.053 In Thickness, 50 LB/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494911205 / 5414363128298 / 00728494911205
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.15 (Each)
Carton
$14.80 (Per 100)
Standard Packaging
$740.00 (Per 5,000)
Resources
Images
 
 
L11509C - Large Image
 
L11509C - Small Image
Other Links
 
 
L11509C - Other
Attachments
 
 
L11509C - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Ivory
Dimensions and Weight
Width
0.186 in;4.73 mm
Thickness
0.053 in;1.35 mm
Length
11.1 in , 282 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 11.64 mm Length, 0.0625 in (Minimum);3.0 in (Maximum) Bundle Diameter, 0.186 in Width, 0.053 in Thickness, 50 lb/220 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb
Features
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 295.66mm (11.64 Inches), Width of 4.73mm (0.186 Inches), Thickness of 1.35mm (0.053 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 11.64 mm
Description
11" NATURAL NYLON CABLE TIE
extra long description
ABB L-11-50-9-C CABLE TIE 50LB 11
Additional Information
Made in USA
yes
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;100 CT
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);3.0 in (Maximum);76.2 mm (Maximum)
Tensile Strength
50 lb/220 N
Maximum Operating Temperature
+85 °C;+185 °F
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
L-11-50-9-C
GTIN
00728494911205
UPC
728494911205
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
GENERAL PURPOSE
Packaging
Weight
0.005 lb
Weight per each
0.005
Carton
100
Package
5000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat