L5300C - 5.75" Black Uv Rated Cable Tie

Catamount

  • $19.17 (Per 100)
  • $0.19 (Each)

  • $19.17 (Per 100)

Availability: In Stock Locally
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
L5300C
Manufacturer
Catamount
Manufacturer's Part Number
L-5-30-0-C
Description
5.75" Black Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 5.51 In Length, 1.25 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.001 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494915401 / 5414363128427 / 00728494915401
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.19 (Each)
Carton
$19.17 (Per 100)
Resources
Images
 
 
L5300C - Large Image
 
L5300C - Small Image
Other Links
 
 
L5300C - Other
Attachments
 
 
L5300C - Specification Sheet
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Intermediate
Color
Black
Dimensions and Weight
Length
5.51 in;140 mm
Width
0.14 in;3.6 mm
Thickness
0.05 in;1.2 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 5.51 in Length, 1.25 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.001 lb
Features
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 5.51;140 mm
Description
5.75" BLACK UV RATED CABLE TIE
extra long description
ABB L-5-30-0-C CABLE TIE 30LB 5IN U
Additional Information
Bundle Diameter
1.25 in (Maximum);31.75 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
package quantity
25000 PK;100 CT
Tensile Strength
40 lb/178 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
Ul Listed
Manufacturer Information
Manufacturers Part Number
L-5-30-0-C
Brand
Catamount
GTIN
00728494915401
UPC
728494915401
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
minimum qty
100
Packaging
Weight
0.001 lb
Weight per each
0.001
Carton
100
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat