NA0608 - Elec Line Util Tape

Ez-Code

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NA0608
Manufacturer
Ez-Code
Manufacturer's Part Number
NA-0608
Description
Elec Line Util Tape
Buried Utility Tape, Yellow, Legend Electric Line, 3 Inch Width, 1000 Feet
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
39131504 - Wire identification marker
UPC/EAN/GTIN
786210773391 / 5414363155904 / 00786210773391
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NA0608 - Large Image
 
NA0608 - Small Image
Other Links
 
 
NA0608 - Other
Attachments
 
 
NA0608 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Width
3 in , 76.2 mm
Descriptions
Description
ELEC LINE UTIL TAPE
Product Type
Buried Utl Tape Yel Electric Line 3
Long Description
Buried Utility Tape, Yellow, Legend ELECTRIC LINE, 3 inch width, 1000 Feet
Special Features
Protect against costly dig-ins. Place 1 to 1 1/2 feet below the ground surface directly above the pipeline or cable below
extra long description
ABB NA-0608 BURIED UTL TAPE YEL ELE
Manufacturer Information
Brand
E-Z-Code Id
Manufacturers Part Number
NA-0608
GTIN
00786210773391
UPC
786210773391
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Barricade & Utility Warning Tapes
Packaging
Weight per each
4.5
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat