P60CACP - Brass Duplex Round Floor Plate

Steel City

  • $158.53 (Each)
  • $158.53 (Each)

  • $634.12 (Per 4)
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
P60CACP
Manufacturer
Steel City
Manufacturer's Part Number
P 60 CACP
Description
Brass Duplex Round Floor Plate
One-Piece Carpet Plate For Flush Service Floor Boxes, 5-3/4 Inch Diameter, Brass
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
785991619249 / 5415022480016 / 00785991619249
Weight per unit
1.263 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$158.53 (Each)
Standard Packaging
$634.12 (Per 4)
Resources
Images
 
 
P60CACP - Large Image
 
P60CACP - Large Image
 
P60CACP - Large Image
 
P60CACP - Small Image
Attachments
 
 
P60CACP - Specification Sheet
Other Links
 
 
P60CACP - Other
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
Brass
Descriptions
extra long description
ABB P 60 CACP CARPET COVER PLATE, B
Description
BRASS DUPLEX ROUND FLOOR PLATE
Product Type
Carpet Cover Plate, Brass, 1-Piece
Long Description
One-Piece Carpet Plate for Flush Service Floor Boxes, 5-3/4 Inch Diameter, Brass
Special Features
Integrated carpet plate and duplex floor plate in one unit
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
P 60 CACP
Brand
Steel City
GTIN
00785991619249
UPC
785991619249
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Flush Service
Packaging
Weight per each
1.263
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For use with 68 and 600 series floor boxes
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat