RS16CC - 4SQ CVR (1)Gfci RCPT

Steel City

  • $5.51 (Each)
  • $5.51 (Each)

  • $137.68 (Per 25)

  • $550.71 (Per 100)
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
RS16CC
Manufacturer
Steel City
Manufacturer's Part Number
RS 16 CC
Description
4SQ CVR (1)Gfci RCPT
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or Ceiling Mount, 4 In Length, 4 In Width, 1/2 In Height, 31.5 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991120882 / 00785991120882
Weight per unit
0.315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.51 (Each)
Carton
$137.68 (Per 25)
Resources
Images
 
 
RS16CC - Large Image
 
RS16CC - Large Image
 
RS16CC - Large Image
 
RS16CC - Large Image
 
RS16CC - Small Image
Other Links
 
 
RS16CC - Other
Attachments
 
 
RS16CC - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
1/2 in;12.7 mm
Size
4 Inches
Descriptions
Product Type
Square Surface Cover
Long Description
Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 cu.in Capacity, Wall or Ceiling Mount, 4 in Length, 4 in Width, 1/2 in Height, 31.5 lb/100
Features
Square Box Surface Cover, 5 Cubic Inches, 4 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Ground Fault Receptacle
Short Description
Square Surface Cover, Steel, Silver, 5 cu. in, for use with two toggle switches
Special Features
Can be used with both Steel and Wood Stud;Speeds Installation Time
Description
4SQ CVR (1)GFCI RCPT
extra long description
ABB RS 16 CC 4SQ SURF CVR, 1 GFI, 1
Additional Information
for use with
4 in Square Outlet Box;One Ground Fault Receptacle
Mounting Type
Wall Mount;Ceiling Mount
package quantity
50 CT
Made in USA
yes
Standards Met
UL Listed E2969;CSA Certified LR5043
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RS 16 CC
GTIN
00785991120882
UPC
785991120882
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Outlet Box Covers
Packaging
Weight
31.5 lb/100
Weight per each
0.315
Carton
25
Uses, Certifications, and Standards
Capacity
5 cu.in
Application
For use with one ground fault receptacle
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat