S47CFB - Red Dot CLNG Fan Box

Red Dot

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S47CFB
Manufacturer
Red Dot
Manufacturer's Part Number
S47CFB
Description
Red Dot CLNG Fan Box
Ceiling Fan Outlet Box, Silver, Die-Cast Aluminum, 17 Cu.In Capacity, 4-1/8 In Diameter, 0.78 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
042269003644 / 00042269003644
Weight per unit
0.781 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S47CFB - Large Image
 
S47CFB - Small Image
 
S47CFB - Large Image
Other Links
 
 
S47CFB - Other
Specifications Sheets
 
 
S47CFB - Specification Sheet
Attachments
 
 
S47CFB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Diameter
4-1/8 in
Descriptions
Description
RED DOT CLNG FAN BOX
Product Type
Ceiling Fan Outlet Box
Long Description
Ceiling Fan Outlet Box, Silver, Die-Cast Aluminum, 17 cu.in Capacity, 4-1/8 in Diameter, 0.78 lb/EA
Features
Ceiling Fan Outlet Box, 17 Cubic Inches, 4-1/8 Inch Diameter, Hub Size 1/2 Inch, Silver, Aluminum, with 5 Outlets, Four on the Sides and One in Back.
Short Description
Ceiling Fan Outlet Box, Silver, Die-Cast Aluminum
Special Features
Corrosion Resistant
extra long description
RD S47CFB WEATHERPROOF CEILING FAN
Additional Information
for use with
Ceiling Fan Box and Cover
Standards Met
UL E28688
package quantity
10 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
S47CFB
GTIN
00042269003644
UPC
042269003644
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Ceiling Fan Box & Cover
Availability
Status
Inactive
Packaging
Weight
0.78 lb/EA
Weight per each
0.781
Carton
1
Package
10
Uses, Certifications, and Standards
Capacity
17 cu.in
Application
Ceiling fan box and cover rated for 50 lb. fixture or 35 lb. fan
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat