SP8SS - Service Post Connectors

Blackburn Grounding

  • $282.85 (Each)
  • $282.85 (Each)

  • $7,071.21 (Per 25)

  • $28,284.85 (Per 100)

In-Stock: 15 available locally (El Paso, TX) ( change location)
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
SP8SS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP8SS
Description
Service Post Connectors
Short Stud Single Service Post Connectors For Conductors 4/0 - 1 Stranded, Stud Size 5/8 - 11 X 1
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Entrance Caps & SVC Mast Accy Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786805143 / 00783786805143
Weight per unit
0.434 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.85 (Each)
Carton
$7,071.21 (Per 25)
Stock Availability
El Paso
15 (Check another store)
All Stores
184
Resources
Images
 
 
SP8SS - Small Image
 
SP8SS - Large Image
 
SP8SS - Large Image
 
SP8SS - Large Image
 
SP8SS - Large Image
 
SP8SS - Large Image
360 Images
 
 
SP8SS - 360 Image
Attachments
 
 
SP8SS - Specification Sheet
Other Links
 
 
SP8SS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material
Bronze Alloy
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
SERVICE POST CONNECTORS
Long Description
Service Post Connector, Bronze Alloy Material, 0.43 lb
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Product Type
Service Post Connector
Features
Short Stud Single Service Post Connectors for Conductors 4/0 - 1 Stranded, Stud Size 5/8 - 11 x 1.
Short Description
Service Post Connector, Bronze Alloy
extra long description
ABB SP8SS SGLVST
Additional Information
Standards Met
UL E9809;UL 486A;UL 467
package quantity
25 CT;100 PK
Manufacturer Information
Manufacturers Part Number
SP8SS
Brand
Blackburn Grounding
GTIN
00783786805143
UPC
783786805143
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.43 lb
Weight per each
0.434
Carton
25
Uses, Certifications, and Standards
Application
For Copper to Copper Connections;For Grounding Of Steel Structures or Transformers Using One or Two Cables;For Tapping One or Two Cables From Bus Bar.
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 184

Location search:

Greater El Paso Area

Location Stock Available
El Paso
15 View Store
Las Cruces
10 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SP8SS.
Jump To:

Cross Referenced

These items are similar to SP8SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC28 4/0 Burndy n/a
DGN21 DOSSERT n/a
KS4/0 Hubbell Power Systems n/a
SSS 8 Penn-Union 00785037654425
SP8SS Thomas & Betts 00783786805143
KC28 Burndy 00781810256251
BS1-40 Greaves 00784491707753
SSS-8 ILSCO 00783669862287
SPM-9L NSi Industries 00662381021076
KS-4/0 Anderson n/a
DGN-21 DOSSERT n/a
BS1-4/0 Greaves 78449170775
SP1-4/0-Q Panduit 07498371647
SSS-8 Penn-Union 78503765442

* All prices subject to change.

Begin Live Chat