TC122A - 3/4" Emt Set Screw Conn

Steel City

  • $3.05 (Each)
  • $3.05 (Each)

  • $152.28 (Per 50)

  • $304.55 (Per 100)

  • $761.38 (Per 250)
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
TC122A
Manufacturer
Steel City
Manufacturer's Part Number
TC122A
Description
3/4" Emt Set Screw Conn
Emt Set Screw Connector, 3/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.530 In Length, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991022186 / 5415022254235 / 00785991022186
Weight per unit
0.063 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$152.28 (Per 50)
Standard Packaging
$761.38 (Per 250)
Resources
Images
 
 
TC122A - Large Image
 
TC122A - Small Image
 
TC122A - Large Image
Other Links
 
 
TC122A - Other
Attachments
 
 
TC122A - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.530 in
Descriptions
Product Type
Emt Set Screw Connector
Description
3/4" EMT SET SCREW CONN
Long Description
EMT Set Screw Connector, 3/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.530 in Length, 0.06 lb/EA
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
EMT Set Screw Connector, 3/4 in, Straight Connection, Zinc Plated, 250 PK;50 CT
Special Features
Concrete-Tight;Raintight
extra long description
ABB TC122A 3/4 INCH CONN,SSCREW,EMT
Additional Information
for use with
EMT Conduit
Standards Met
UL E16592
package quantity
250 PK;50 CT
Made in USA
yes
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC122A
GTIN
00785991022186
UPC
785991022186
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.06 lb/EA
Weight per each
0.063
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Electrical
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat