TTC2P - Grounding Conn

Blackburn Grounding

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TTC2P
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
TTC2P
Description
Grounding Conn
Transformer Tank Ground Connector For Wire Range 2/0 Stranded - 8 Solid, Stud Size 1/2-13 Unc-2A, Tin-Plated. 1-51/64 X 1-9/64 X 1-21/32 Inches.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786300488 / 00783786300488
Weight per unit
0.218 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TTC2P - Large Image
 
TTC2P - Small Image
Other Links
 
 
TTC2P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 STR AWG , #8 SOL AWG
connection
Mechanical
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Length
1-21/32
Size
1-51/64 X 1-9/64 X 1-21/32 in
Descriptions
Product Type
Trans Tank GRND Conn 2/0 TP 1-21/32
Description
GROUNDING CONN
extra long description
ABB TTC2P TRANS TANK GRND CONN 2/0
Long Description
Transformer Tank Ground Connector for Wire Range 2/0 Stranded - 8 Solid, Stud Size 1/2-13 UNC-2A, Tin-Plated. 1-51/64 X 1-9/64 X 1-21/32 inches.
Special Features
Cast of High Conductivity Bronze - 1/2 inch-13 stud fits all standard EEI-NEMA distribution transformers. One size connector to handle full range of grounding conductors from #8 through #2/0 stranded. No special tools required
Additional Information
type of indicators
None
Manufacturer Information
Manufacturers Part Number
TTC2P
Brand
Blackburn Grounding
GTIN
00783786300488
UPC
783786300488
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Transformer Tank Ground Connector
Packaging
Weight per each
0.218
Carton
100
Uses, Certifications, and Standards
standard
RUS Listed
Application
Transformer Tank Ground Connector
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat