MM2420C - 2G 55 In 1 In-Use Cover Clear Extra Duty

Taymac

  • $25.92 (Each)
  • $25.92 (Each)
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
MM2420C
Manufacturer
Taymac
Manufacturer's Part Number
MM2420C
Description
2G 55 In 1 In-Use Cover Clear Extra Duty
Weatherproof In-Use Cover, 2 Gang, 5.43 In (L) X 5.54 In (W) X 2.75 In (H), Vertical Mount, Polycarbonate Material, Clear, 0.7 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
050169917305 / 00050169917305
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.92 (Each)
Resources
Images
 
 
MM2420C - Large Image
 
MM2420C - Large Image
 
MM2420C - Large Image
 
MM2420C - Large Image
 
MM2420C - Small Image
 
MM2420C - Large Image
 
MM2420C - Video
Specifications Sheets
 
 
MM2420C - Specification Sheet
Attachments
 
 
MM2420C - Specification Sheet
Other Links
 
 
MM2420C - Other
 
MM2420C - Other
 
MM2420C - Other
 
MM2420C - Other
 
MM2420C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Polycarbonate
Cover Type
In-Use
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
Standard
Descriptions
Description
2G 55 IN 1 IN-USE COVER CLEAR EXTRA DUTY
Product Type
Weatherproof In-Use Cover
Long Description
Weatherproof In-Use Cover, 2 Gang, 5.43 in (L) x 5.54 in (W) x 2.75 in (H), Vertical Mount, Polycarbonate Material, Clear, 0.7 lb
Features
2-Gang Weatherproof In-Use Cover, EXTRA DUTY(R), 55-in-1, 2-3/4 in. Deep, Clear
Short Description
Weatherproof In-Use Cover, 2 Gangs, Polycarbonate, Clear
Special Features
Includes Attached Gasket and Mounting Hardware
Construction
Nonmetallic
extra long description
RACO MM2420C 2G WP EXT DTY 55IN1 WI
Additional Information
dimensions
5.43 in (L) x 5.54 in (W) x 2.75 in (H)
Mounting Type
Vertical Mount
for use with
55-in-1 Custom Device
package quantity
1 ct
Standards Met
UL Listed;2014 Compliant NEC (Article 406.9(A))
pallet quantity
576
Packaging Type
Shrink
media
Yes
Manufacturer Information
Manufacturers Part Number
MM2420C
Brand
Taymac
GTIN
00050169917305
UPC
050169917305
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.7 lb
Standard Package
6
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Provides weatherproof protection while an outlet is in use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat