TC221S - 2G Gry TGL Cover&Switch

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC221S
Manufacturer
Taymac
Manufacturer's Part Number
TC221S
Description
2G Gry TGL Cover&Switch
Toggle Covers and Toggle Cover Kit, 2 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 2.95 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326111034 / 00092326111034
Weight per unit
2.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TC221S - Large Image
 
TC221S - Small Image
 
TC221S - Large Image
Other Links
 
 
TC221S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Dimensions and Weight
Length
1.74
Height
4.75
Width
8.25
Descriptions
Product Type
Toggle Covers and Toggle Cover Kit
Description
2G GRY TGL COVER&SWITCH
Long Description
Toggle Covers and Toggle Cover Kit, 2 Gang, Die-Cast Metal Material, Gray, Premium Powder Coated, 2.95 lb
Short Description
Toggle Cover and Switch, NEMA 3R, Die-Cast Metal, 2 Gang
Special Features
Includes Gasket;Mounting Hardware;Installation Instructions
extra long description
RACO TC221S 2G WP COVER (2) TOGGLE
Additional Information
package quantity
4 PK
Standards Met
UL Listed;2011 NEC Compliant
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
TC221S
GTIN
00092326111034
UPC
092326111034
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang Toggle Cover and Single Pole Switches
Availability
Status
Inactive
Packaging
Weight
2.95 lb
Weight per each
2.99
Carton
1
Package
4
Uses, Certifications, and Standards
nema rating
Nema 3R
Application
Commercial
Mounting
DEVICE
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC221S.
Jump To:

Similar Items

Similar items are close alternatives to TC221S, though they may not be 100% alike.

Watherproof Cast Cover, 2 Gang, 4.58 (W) X 4.52 (H) In, Screw Mount, Heavy Duty ...
  • Our Part #: CA2GS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CA2GS
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 6 ($76.32) ·
CA2GS - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$12.72

Each

QTY:
Each
Add
Two Gang Gray Device Mount Switch Cover, (2) SP 125V, 15a
  • Our Part #: 51240
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5124-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 8 ($84.40) ·
51240 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat