20684 - Led Exit Emg Combo RD WH HSNG

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20684
Manufacturer
TCP
Manufacturer's Part Number
20684
Description
Led Exit Emg Combo RD WH HSNG
Emergency Exit Combo Unit, Thermoplastic, Red Text Color, 90 Min Emergency Illumination Time, 120 V Ac;277 V Ac, 1 W, 1.65 In Depth, 12.2 In Length, 7.48 In Height, White, Nickel Cadmium (Nicad) Battery, 7 Yr Battery Life, Led Bulb, 7 Yr (Battery);5 Yr (Electronics) Warranty, Universal Mount
Slang Terms

Suggest a New Term
Categories
Emergency Lighting, Exit Signs - Exit Signs Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111707 - Combo light unit exit
UPC/GTIN
762148146599 / 00762148146599
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
20684 - Small Image
 
20684 - Large Image
 
20684 - Large Image
MSDS Sheets
 
 
20684 - MSDS Sheet
 
20684 - MSDS Sheet
Attachments
 
 
20684 - Specification Sheet
 
20684 - Specification Sheet
 
20684 - Specification Sheet
Other Links
 
 
20684 - Other
 
20684 - Other
 
20684 - Other
Specifications Sheets
 
 
20684 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Voltage Rating
120 V ac;277 V ac
Wattage
1 W
Ballast Type
N/A
Shape
N/A
Material, Color, and Finish
Background Color
White
color rendering index (cri)
N/A
color temperature
N/A
Finish
N/A
Dimensions and Weight
Depth
1.65 in
Length
12.2 in
Height
7.48 in
Descriptions
Description
LED EXIT EMG COMBO RD WH HSNG
Product Type
Emergency Exit Combo Unit
Long Description
Emergency Exit Combo Unit, ThermoPlastic, Red Text Color, 90 min Emergency Illumination Time, 120 V ac;277 V ac, 1 W, 1.65 in Depth, 12.2 in Length, 7.48 in Height, White, Nickel Cadmium (NiCad) Battery, 7 yr Battery Life, LED Bulb, 7 yr (Battery);5 yr (Electronics) Warranty, Universal Mount
Features
TCP’s polycarbonate LED exit signs have the look of traditional units with the savings and brightness LEDs offer. Both the sign and emergency lights are perfect for damp locations.
Short Description
Emergency Exit Combo Unit, Thermoplastic
Special Features
V-O Flame Retardant
Additional Information
Text Color
Red
Emergency Illumination Time
90 min
bulb type
LED
Battery Type
Nickel Cadmium (NiCad)
battery life
7 yr
package quantity
1 PK;6 CT
Warranty
7 yr (Battery);5 yr (Electronics)
Mounting Type
Universal Mount
Standards Met
UL924 Listed;ETL Listed
average life
50,000
Base
N/A
beam angle
N/A
dimmable
N/A
lumens
N/A
Manufacturer Information
Manufacturers Part Number
20684
Brand
Technical Consumer Prod.
GTIN
00762148146599
UPC
762148146599
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.4
Carton
6
Package
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat