261ST120V - 90-130V SP 120V Coil 8-Pin Alternating Relay

Time Mark Corporation

  • $99.35 (Each)
  • $99.35 (Each)

Availability: In Stock Locally
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
261ST120V
Manufacturer
Time Mark Corporation
Manufacturer's Part Number
261-ST-120
Description
90-130V SP 120V Coil 8-Pin Alternating Relay
Alternating Relay, SPDT Contact Configuration, 8 - Pins, Csa Certified;Ru Recognized;Ul Standards Met, 120 V Voltage Rating, 0.27 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
-
UPC/EAN/GTIN
088628410040
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.35 (Each)
Resources
Images
 
 
261ST120V - Small Image
 
261ST120V - Large Image
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
120 V
Descriptions
Product Type
Alternating Relay
Long Description
Alternating Relay, SPDT Contact Configuration, 8 - Pins, CSA Certified;RU Recognized;UL Standards Met, 120 V Voltage Rating, 0.27 lb Weight
Short Description
Alternating Relay, SPDT, 120 V, 8 Pin
Features
The Model 261 series Alternating Relay is designed for duplex pumping systems where it is desirable to equalize pump run time. The solid-state alternating circuit drives an internal electromechanical relay. A continuous power source and control switch are required. The control switch (float, pressure or other isolated contact) is connected between the L1 terminal and the control terminal. Each time the control switch is opened the output contacts will change states. Indicator lights on the case show the in
Description
90-130V SP 120V COIL 8-PIN ALTERNATING RELAY
Additional Information
Contact Configuration
SPDT
Number of Pins
8
Standards Met
RU Recognized;CSA Certified;UL
Manufacturer Information
Brand
TIME MARK CORPORATION
Manufacturers Part Number
261-ST-120
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Packaging
Weight
0.27 lb
Weight per each
0.27