1104B0 - 277V Time Switch Case

Nsi

  • $248.26 (Each)
  • $248.26 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1104B0
Manufacturer
Nsi
Manufacturer's Part Number
1104B-O
Description
277V Time Switch Case
Time Switch, Metal Enclosure Material, 24 H Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 H Time Setting, DPST Contact Configuration, 208 to 277 V Ac, 40 A, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 X 3-1/4 X 8-1/4 In Size, 3.9 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
Time Switch Accessories
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261100757 / 00786261100757
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$248.26 (Each)
Resources
Images
 
 
1104B0 - Small Image
 
1104B0 - Large Image
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
208 to 277 V ac
Current Rating
40 A
Material
Metal
Poles
1
Phase
Single Phase
Material, Color, and Finish
Enclosure Material
Metal
Dimensions and Weight
Size
5-1/4 x 3-1/4 x 8-1/4 in
Descriptions
Description
277V TIME SWITCH CASE
Product Type
Time Switch
Long Description
Time Switch, Metal Enclosure Material, 24 h Time Setting Mode, 75 (Min) Off;20 (Min) On Time Setting, 24 h Time Setting, DPST Contact Configuration, 208 to 277 V ac, 40 A, Metal Material, -40 °F Operating Temperature, +165 °F Operating Temperature, 5-1/4 x 3-1/4 x 8-1/4 in Size, 3.9 lb
Features
24 Hour Time Switch 40A 208-277V DPST Indoor/Outdoor Metal Enclosure.
Short Description
24 Hr Time Switch, 1100 Series, ON/OFF Time, Each Day,208-277V, Indoor/Outdoor Plastic Clear Cover Enclosure
extra long description
TORK 1104B-O 24 Hr Time Switch 40A
Special Features
DPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Enclosure Type
Indoor/Outdoor
Time Setting Mode
24 h
Minimum Time Setting
75 (Min) Off;20 (Min) On
Maximum Time Setting
24 h
Contact Configuration
DPST
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+74 °C;+165 °F
Standards Met
UL917 Listed;CSA
Made in USA
yes
Number of Pins
12 Pair
Contact Rating
208-277 VAC
Timing Range
24 Hour
action
DPST
Base
Screw
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
1104B-O
GTIN
00786261100757
UPC
786261100757
Taxonomies, Classifications, and Categories
Type
24 Hour Time Switch
Availability
Status
Inactive
Packaging
Weight
3.9 lb
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Pump;Sign;Air Conditioning;Water Heater;Fan
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 3 Metal Indoor/Outdoor
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat