2101 - 120V 2000W SPST Conduit Mount, Die Cast Zinc

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2101
Manufacturer
Nsi
Manufacturer's Part Number
2101
Description
120V 2000W SPST Conduit Mount, Die Cast Zinc
Spec Grade 1/2" Stem Diecast Zinc, On 1-5FC/Off 3-15FC, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA Led
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261600127 / 00786261600127
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2101 - Small Image
 
2101 - Large Image
Attachments
 
 
2101 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
.500 Conduit Mount IN
Descriptions
Product Type
Photocontrol Stem Zinc 120V
Description
120V 2000W SPST CONDUIT MOUNT, DIE CAST ZINC
extra long description
NSI 2101 Photocontrol Stem Zinc 120
Long Description
Spec Grade 1/2" Stem DieCast Zinc, On 1-5fc/Off 3-15fc, 6"Leads, 120V, 2000W Tungsten, 1800VA Ballast, 600VA LED
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Additional Information
Timing Range
0-2 min
supply voltage
120 Vac
Manufacturer Information
Brand
98010027731
Manufacturers Part Number
2101
sub brand
Photocontrols
GTIN
00786261600127
UPC
786261600127
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Die Cast Zinc Photocontrol
Availability
Status
Inactive
Packaging
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
Conduit Mount
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
standard
UL-CSA
Enclosure
Zinc Diecast
Operating Temperature
-40 to + 140 F
environmental conditions
-40 to 140 F
Frequency Rating
50-60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat