2107 - 120/277V 2000W SPST Conduit Mount Die Cast Zinc

Nsi

  • $41.83 (Each)
  • $41.83 (Each)
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
2107
Manufacturer
Nsi
Manufacturer's Part Number
2107
Description
120/277V 2000W SPST Conduit Mount Die Cast Zinc
Conduit Mount, 208 to 277 V, 2000 W, 2 In Width, 3-3/4 In Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121524 - Photocontrols
UPC/GTIN
786261600318 / 00786261600318
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.83 (Each)
Resources
Images
 
 
2107 - Small Image
 
2107 - Large Image
 
2107 - Large Image
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
208 to 277 V
Wattage
2000 W
Material, Color, and Finish
Housing Material
Die Cast Zinc
Dimensions and Weight
Width
2 in
Height
3-3/4 in
Size
.500 Conduit Mount
Descriptions
Description
120/277V 2000W SPST CONDUIT MOUNT DIE CAST ZINC
Product Type
Conduit Mount
Special Features
1/2 Conduit Mount - Time Delay On And Off - Cadmium Sulphide Epoxy Coated 1 Diameter Cell IN
Long Description
Conduit Mount, 208 to 277 V, 2000 W, 2 in Width, 3-3/4 in Height, Die Cast Zinc Housing Material, SPST Switch Type, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Conduit Mount, 0.6 lb/EA
Short Description
Conduit Mount, 208 to 277 V, 2000 W, Die Cast Zinc
extra long description
TORK 2107 Photocontrol Stem Zinc 27
Additional Information
package quantity
1 ct
Switch Type
SPST
Sensor Type
Cadmium Coated CDS Photocell
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+140 °F
Mounting Type
Conduit Mount
Standards Met
UL-CSA Listed
supply voltage
120-277 VAC
Timing Range
2 Minutes
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
2107
GTIN
00786261600318
UPC
786261600318
Taxonomies, Classifications, and Categories
Type
Die Cast Zinc Photocontrol
Availability
Status
Inactive
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Operating Temperature
-40 to + 140 F
Frequency Rating
50-60 Hz
Mounting
Conduit Mount
Application
Parking Lot-Building Perimeter-Outdoor Signage Lighting
standard
UL-CSA
Enclosure
Zinc Diecast
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat