5007M - 105-285V 1200/2850W Delayed Response Turnlock

Nsi

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5007M
Manufacturer
Nsi
Manufacturer's Part Number
5007M
Description
105-285V 1200/2850W Delayed Response Turnlock
Turnlock, 105 to 285 V Ac, 1200 to 2850 W, Delayed Response Sensor, - 40 °F Operating Temperature, + 140 °F Operating Temperature, Twist Lock Mount, 0.2000 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
N/A
UPC/GTIN
786261610140 / 00786261610140
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5007M - Small Image
 
5007M - Large Image
 
5007M - Large Image
Other Links
 
 
5007M - Other
Brochures
 
 
5007M - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1200 to 2850 W
Voltage Rating
105 to 285 V ac
Descriptions
Description
105-285V 1200/2850W DELAYED RESPONSE TURNLOCK
Product Type
Turnlock
extra long description
TORK 5007M TurnLock Utility 120-277
Long Description
Turnlock, 105 to 285 V ac, 1200 to 2850 W, Delayed Response Sensor, - 40 °F Operating Temperature, + 140 °F Operating Temperature, Twist Lock Mount, 0.2000 lb/EA
Short Description
Turnlock, 105 to 285 VAC, 1200 to 2850 W
Special Features
381 Joule MOV (Metal Oxide Varistor) Surge Arrestor – Locking Prongs - 1 Light Sensor IN
Additional Information
Sensor Type
Delayed Response
Minimum Operating Temperature
- 40 °F
Mounting Type
Twist Lock Mount
Maximum Operating Temperature
+ 140 °F
Standards Met
cULus Listed
package quantity
1 ct
Made in USA
yes
supply voltage
105-130 - 208-285 VAC
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
5007M
GTIN
00786261610140
UPC
786261610140
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Delayed Response Utility Grade
Availability
Status
Inactive
Packaging
Weight
0.2000 lb/EA
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to + 140 F
Operating Temperature
-40 to + 140 F
standard
cULus
Enclosure
Lexan Housing
Application
Street-Highway Lighting
Mounting
TWIST LOCK
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat