C506H - 6 HR Twist Timer With Metal Wallplate

Nsi

  • $71.71 (Each)
  • $71.71 (Each)
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
C506H
Manufacturer
Nsi
Manufacturer's Part Number
RFF60M
Description
6 HR Twist Timer With Metal Wallplate
Twist Timer, 6 H Time Setting Mode, SPDT Contact Form, 6 H Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261155115 / 7862611551158 / 00786261155115
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.71 (Each)
Resources
Images
 
 
C506H - Large Image
 
C506H - Large Image
 
C506H - Large Image
 
C506H - Large Image
 
C506H - Small Image
 
C506H - Large Image
Other Links
 
 
C506H - Other
Brochures
 
 
C506H - Brochure
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
125/250/277 V ac
Material
Metal Brushed Aluminum
Poles
1
Phase
1
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
6 HR TWIST TIMER WITH METAL WALLPLATE
Product Type
Twist Timer
Long Description
Twist Timer, 6 h Time Setting Mode, SPDT Contact Form, 6 h Time Setting, 125/250/277 V ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Features
6 Hour Spring Wound Twist Timer 125-277V SPDT Metal Wallplate.
Short Description
6 Hour Timer 125-277V SPDT With Metal Plate
Special Features
No Hold 60 Minute Commercial Grade in Wall Time Switch
extra long description
TORK RFF60M 60 MIN TWIST TIMER WITH
Additional Information
Time Setting Mode
6 h
Contact Form
SPDT
Maximum Time Setting
6 h
Connection Type
Single Gang Wall Plate
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+122 °F
Standards Met
Ul;CSA
Made in USA
yes
Timing Range
0-6
Contact Rating
125-250-277 VAC
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
C506H
GTIN
00786261155115
UPC
786261155115
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Spring Wound In Wall Time Switch-Commercial Grade
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60
standard
cULus
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat